GOODALL

GOODALL Rubber hose Delidrink SD LITE, roll=40m, I.D. 25x8.0

  • ERIKS:13550410
Image 1
Save to list

€40.98/ meterexcl. VAT

€49.59incl. VAT

Sold per: 0.01Min. order: 0.01

10 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Delidrink SD Lite
Internal diameter
25 mm
Wall thickness
8 mm
Outer Diameter
41 mm
Maximum operating pressure
10 bar
Minimum burst pressure
30 bar
Vacuum-resistance at 20 °C
70 %
Minimum bending radius
75 mm
Roll length
40 m
Weight
0.92 kg/m
Material of inner wall
EPDM
Temperature range
from -40 to 100 °C
Temperature range °F
from -40 to 212 °F
Static wire
No