GOODALL

GOODALL Rubber hose Arbit, roll=60m, I.D. 6x3,3

  • ERIKS:12676836
Image 1
Save to list

€1.97/ meterexcl. VAT

€2.38incl. VAT

Sold per: 60Min. order: 60

360 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Arbit
Internal diameter
6 mm
Wall thickness
3.3 mm
Outer Diameter
12.6 mm
Maximum operating pressure
15 bar
Minimum burst pressure
45 bar
Minimum bending radius
38 mm
Roll length
60 m
Weight
0.12 kg/m
Material of inner wall
EPDM
Temperature range
from -40 to 82 °C
Temperature range °F
from -40 to 179 °F
Static wire
No