GOODALL

GOODALL Rubber hose Alligator SD Flexoline, I.D. 90x6 roll=61m

  • ERIKS:10014995
Image 1
Save to list

€38.81/ meterexcl. VAT

€46.96incl. VAT

Sold per: 61Min. order: 61

10 In stock - Estimated delivery date 22/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Alligator SD Flexoline
Internal diameter
90 mm
Wall thickness
6 mm
Outer Diameter
102 mm
Maximum operating pressure
10 bar
Minimum burst pressure
30 bar
Vacuum-resistance at 20 °C
90 %
Minimum bending radius
360 mm
Roll length
61 m
Material of inner wall
EPDM
Temperature range
from -30 to 100 °C