GOODALL

GOODALL Rubber hose Alligator SD Flexoline, I.D. 63x6 roll=61m

  • ERIKS:10014993
Image 1
Save to list

€42.19/ meterexcl. VAT

€51.05incl. VAT

Sold per: 61Min. order: 61

183 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Alligator SD Flexoline
Internal diameter
63 mm
Wall thickness
6 mm
Outer Diameter
75 mm
Maximum operating pressure
10 bar
Minimum burst pressure
30 bar
Vacuum-resistance at 20 °C
90 %
Minimum bending radius
252 mm
Roll length
61 m
Weight
1.78 kg/m
Material of inner wall
EPDM
Temperature range
from -30 to 100 °C
Temperature range °F
from -22 to 212 °F
Static wire
No