GOODALL

GOODALL Rubber hose Alligator SD Flexoline, I.D. 127x7 roll=30,5m

  • ERIKS:10014997
Image 1
Save to list

€47.23/ meterexcl. VAT

€57.15incl. VAT

Sold per: 30.5Min. order: 30.5

Estimated delivery date - 22/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Alligator SD Flexoline
Internal diameter
127 mm
Wall thickness
7 mm
Outer Diameter
141 mm
Maximum operating pressure
10 bar
Minimum burst pressure
30 bar
Vacuum-resistance at 20 °C
80 %
Minimum bending radius
635 mm
Roll length
30.5 m
Weight
4.73 kg/m
Material of inner wall
EPDM
Temperature range
from -30 to 100 °C
Temperature range °F
from -22 to 212 °F
Static wire
No