GOODALL

GOODALL Rubber hose Acidkem SD, roll=40m, I.D. 25x6

  • ERIKS:14623955
Image 1
Image 2
Image 1
Image 2
Save to list

€44.33/ meterexcl. VAT

€53.64incl. VAT

323.5 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Acidkem SD
Internal diameter
25 mm
Wall thickness
6 mm
Outer Diameter
37 mm
Maximum operating pressure
20 bar
Minimum burst pressure
80 bar
Vacuum-resistance at 20 °C
92 %
Minimum bending radius
90 mm
Roll length
40 m
Weight
0.8 kg/m
Material of inner wall
EPDM
Temperature range
from -40 to 100 °C
Temperature range °F
from -40 to 212 °F
Static wire
No