GOODALL

GOODALL Rubber hose Acidkem SD, roll=40m, I.D. 19x6

  • ERIKS:14623954
Image 1
Image 2
Image 1
Image 2
Save to list

€39.26/ meterexcl. VAT

€47.50incl. VAT

Sold per: 40Min. order: 40

8 In stock - Estimated delivery date 22/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Acidkem SD
Internal diameter
19 mm
Wall thickness
6 mm
Outer Diameter
31 mm
Maximum operating pressure
20 bar
Minimum burst pressure
80 bar
Vacuum-resistance at 20 °C
92 %
Minimum bending radius
75 mm
Roll length
40 m
Weight
0.65 kg/m
Material of inner wall
EPDM
Temperature range
from -40 to 100 °C
Temperature range °F
from -40 to 212 °F
Static wire
No