GOODALL

GOODALL Rubber hose Acidkem SD, roll=40m, I.D. 100x8

  • ERIKS:14623961
Image 1
Image 2
Image 1
Image 2
Save to list

€148.85/ meterexcl. VAT

€180.11incl. VAT

Sold per: 200Min. order: 200

21.3 In stock - Estimated delivery date 24/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Acidkem SD
Internal diameter
100 mm
Wall thickness
8 mm
Outer Diameter
116 mm
Maximum operating pressure
20 bar
Minimum burst pressure
80 bar
Vacuum-resistance at 20 °C
92 %
Minimum bending radius
400 mm
Roll length
40 m
Weight
4.25 kg/m
Material of inner wall
EPDM
Temperature range
from -40 to 100 °C
Temperature range °F
from -40 to 212 °F
Static wire
No