GOODALL

GOODALL Rubber hose Acidkem D, roll=40m, I.D. 50x8

  • ERIKS:14623953
Image 1
Image 2
Image 1
Image 2
Save to list

€73.45/ meterexcl. VAT

€88.87incl. VAT

153.5 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Acidkem D
Internal diameter
50 mm
Wall thickness
8 mm
Outer Diameter
66 mm
Maximum operating pressure
20 bar
Minimum burst pressure
80 bar
Minimum bending radius
225 mm
Roll length
40 m
Weight
1.7 kg/m
Material of inner wall
EPDM
Temperature range
from -40 to 100 °C
Temperature range °F
from -40 to 212 °F
Static wire
No