GOODALL

GOODALL Rubber hose Acidkem D, roll=40m, I.D. 25x6

  • ERIKS:14623840
Image 1
Image 2
Image 1
Image 2
Save to list

€42.77/ meterexcl. VAT

€51.75incl. VAT

Estimated delivery date - 17/03/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Acidkem D
Internal diameter
25 mm
Wall thickness
6 mm
Outer Diameter
37 mm
Maximum operating pressure
20 bar
Minimum burst pressure
80 bar
Minimum bending radius
100 mm
Roll length
40 m
Weight
0.7 kg/m
Material of inner wall
EPDM
Temperature range
from -40 to 100 °C
Temperature range °F
from -40 to 212 °F
Static wire
No