GOODALL

GOODALL Rubber hose Acidkem D, roll=40m, I.D. 19x6

  • ERIKS:14623839
Image 1
Image 2
Image 1
Image 2
Save to list

€36.53/ meterexcl. VAT

€44.20incl. VAT

Estimated delivery date - 17/03/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Acidkem D
Internal diameter
19 mm
Wall thickness
6 mm
Outer Diameter
31 mm
Maximum operating pressure
20 bar
Minimum burst pressure
80 bar
Minimum bending radius
80 mm
Roll length
40 m
Weight
0.6 kg/m
Material of inner wall
EPDM
Temperature range
from -40 to 100 °C
Temperature range °F
from -40 to 212 °F
Static wire
No