GOODALL

GOODALL Rubber hose Acidkem D, roll=40m, I.D. 13x5

  • ERIKS:14670342
Image 1
Image 2
Image 1
Image 2
Save to list

€33.09/ meterexcl. VAT

€40.04incl. VAT

Estimated delivery date - 15/03/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Acidkem D
Internal diameter
13 mm
Wall thickness
5 mm
Outer Diameter
23 mm
Maximum operating pressure
20 bar
Minimum burst pressure
80 bar
Minimum bending radius
70 mm
Roll length
40 m
Weight
0.5 kg/m
Material of inner wall
EPDM
Temperature range
from -40 to 95 °C
Temperature range °F
from -40 to 203 °F
Static wire
No