GOODALL

GOODALL Rubber hose Acida Para, roll=40m, I.D. 70x5

  • ERIKS:10015010
Image 1
Save to list

€26.59/ meterexcl. VAT

€32.17incl. VAT

40 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
ACIDA PARA
Internal diameter
70 mm
Wall thickness
5 mm
Outer Diameter
80 mm
Roll length
40 m
Material of inner wall
Para rubber
Temperature range
from -40 to 60 °C