GOODALL

GOODALL Rubber hose Acida Para, roll=40m, I.D. 60x5

  • ERIKS:10015009
Image 1
Save to list

€24.05/ meterexcl. VAT

€29.10incl. VAT

152 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
ACIDA PARA
Internal diameter
60 mm
Wall thickness
5 mm
Outer Diameter
70 mm
Roll length
40 m
Material of inner wall
Para rubber
Temperature range
from -40 to 60 °C