GOODALL

GOODALL Rubber hose Acida Para, roll=40m, I.D. 45x5

  • ERIKS:10015007
Image 1
Save to list

€20.15/ meterexcl. VAT

€24.38incl. VAT

Estimated delivery date - 22/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
ACIDA PARA
Internal diameter
45 mm
Wall thickness
5 mm
Outer Diameter
55 mm
Roll length
40 m
Material of inner wall
Para rubber
Temperature range
from -40 to 60 °C