GOODALL

GOODALL Rubber hose Acida Para, roll=40m, I.D. 40x5

  • ERIKS:10015006
Image 1
Save to list

€18.92/ meterexcl. VAT

€22.89incl. VAT

181 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
ACIDA PARA
Internal diameter
40 mm
Wall thickness
5 mm
Outer Diameter
50 mm
Roll length
40 m
Material of inner wall
Para rubber
Temperature range
from -40 to 60 °C