GOODALL

GOODALL Rubber hose Acida Para, roll=40m, I.D. 30x5

  • ERIKS:10015004
Image 1
Save to list

€16.32/ meterexcl. VAT

€19.75incl. VAT

289 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
ACIDA PARA
Internal diameter
30 mm
Wall thickness
5 mm
Outer Diameter
40 mm
Roll length
40 m
Material of inner wall
Para rubber
Temperature range
from -40 to 60 °C