GOODALL

GOODALL Rubber hose Acida Para, roll=40m, I.D. 25x5

  • ERIKS:10015003
Image 1
Save to list

€14.82/ meterexcl. VAT

€17.93incl. VAT

Sold per: 0.01Min. order: 0.01

430 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
ACIDA PARA
Internal diameter
25 mm
Wall thickness
5 mm
Outer Diameter
35 mm
Roll length
40 m
Material of inner wall
Para rubber
Temperature range
from -40 to 60 °C