GOODALL

GOODALL Rubber hose Acida Para, roll=40m, I.D. 100x7,5

  • ERIKS:10015013
Image 1
Save to list

€51.74/ meterexcl. VAT

€62.61incl. VAT

115 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
ACIDA PARA
Internal diameter
100 mm
Wall thickness
7.5 mm
Outer Diameter
115 mm
Roll length
40 m
Material of inner wall
Para rubber
Temperature range
from -40 to 60 °C