GOODALL

GOODALL Rubber hose Abrassa HD, roll=40m, I,D, 90x7

  • ERIKS:14464547
Image 1
Save to list

€40.27/ meterexcl. VAT

€48.73incl. VAT

7 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Abrassa-HD
Internal diameter
90 mm
Wall thickness
7 mm
Outer Diameter
104 mm
Maximum operating pressure
10 bar
Minimum burst pressure
30 bar
Vacuum-resistance at 20 °C
90 %
Minimum bending radius
450 mm
Roll length
40 m
Weight
2.7 kg/m
Material of inner wall
SBR
Temperature range
from -30 to 80 °C
Temperature range °F
from -22 to 176 °F
Static wire
No