GOODALL

GOODALL Rubber hose Abrader SD Flexotek 7bar, roll=61m, I.D. 76x7

  • ERIKS:12577852
Image 1
Save to list

€40.56/ meterexcl. VAT

€49.08incl. VAT

Sold per: 30.5Min. order: 30.5

100.5 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Abrader SD Flexotek
Internal diameter
76 mm
Wall thickness
7 mm
Outer Diameter
90 mm
Maximum operating pressure
7 bar
Minimum burst pressure
21 bar
Vacuum-resistance at 20 °C
90 %
Minimum bending radius
190 mm
Roll length
61 m
Weight
2.53 kg/m
Material of inner wall
NR
Temperature range
from -30 to 80 °C
Temperature range °F
from -22 to 176 °F
Static wire
Yes