GOODALL

GOODALL Rubber hose Abrader SD Flexotek 7bar, roll=61m, I.D. 51x5

  • ERIKS:12577851
Image 1
Save to list

€25.29/ meterexcl. VAT

€30.60incl. VAT

Sold per: 122Min. order: 122

Estimated delivery date - 24/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Abrader SD Flexotek
Internal diameter
51 mm
Wall thickness
5 mm
Outer Diameter
61 mm
Maximum operating pressure
7 bar
Minimum burst pressure
21 bar
Vacuum-resistance at 20 °C
100 %
Minimum bending radius
127 mm
Roll length
61 m
Weight
1.12 kg/m
Material of inner wall
NR
Temperature range
from -30 to 80 °C
Temperature range °F
from -22 to 176 °F
Static wire
Yes