

€5.24/ pieceexcl. VAT
€6.34incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GOODALL |
Type | FIXXED WG |
Material | Stainless steel |
Clamping range | from 321 to 350 mm |
Tape width | 12 mm |