

€54.21/ pieceexcl. VAT
€65.59incl. VAT
Sold per: 10Min. order: 10
29 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GOODALL |
Type | FIXXED HD |
Material | AISI 304 |
Tape width | 16 mm |
Clamping range | from 150 to 750 mm |