

€3.19/ pieceexcl. VAT
€3.86incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GOODALL |
Type | FIXXED EF |
Material | AISI 430 |
Clamping range | from 25 to 750 mm |
Tape width | 9 mm |