

€28.80/ meterexcl. VAT
€34.85incl. VAT
Estimated delivery date - 17/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GOODALL |
Type | Teknopharm SD |
Internal diameter | 13 mm |
Wall thickness | 6 mm |
Outer Diameter | 25 mm |
Maximum operating pressure | 16 bar |
Minimum burst pressure | 64 bar |
Vacuum-resistance at 20 °C | 90 % |