

€19.76/ pieceexcl. VAT
€23.91incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GOODALL |
Type | SPIRALEX HD |
Material | AISI 430 |
Clamping range | from 75 to 87 mm |
Maximum operating pressure | 2.36 bar |
Maximum operating pressure | 34.22 psi |