

€17.23/ pieceexcl. VAT
€20.85incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GOODALL |
Type | SPIRALEX HD |
Material | AISI 430 |
Clamping range | from 65 to 75 mm |
Maximum operating pressure | 2.81 bar |
Maximum operating pressure | 40.75 psi |