

€14.17/ pieceexcl. VAT
€17.15incl. VAT
83 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GOODALL |
Type | SPIRALEX HD |
Material | AISI 430 |
Clamping range | from 50 to 65 mm |
Maximum operating pressure | 3.47 bar |
Maximum operating pressure | 50.32 psi |