

€69.55/ pieceexcl. VAT
€84.16incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GOODALL |
Type | SPIRALEX HD |
Material | AISI 430 |
Clamping range | from 300 to 315 mm |
Maximum operating pressure | 0.67 bar |
Maximum operating pressure | 9.71 psi |