

€46.67/ pieceexcl. VAT
€56.47incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GOODALL |
Type | SPIRALEX HD |
Material | AISI 430 |
Clamping range | from 250 to 265 mm |
Maximum operating pressure | 0.81 bar |
Maximum operating pressure | 11.74 psi |