

€42.64/ pieceexcl. VAT
€51.59incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GOODALL |
Type | SPIRALEX HD |
Material | AISI 430 |
Clamping range | from 225 to 240 mm |
Maximum operating pressure | 0.9 bar |
Maximum operating pressure | 13.05 psi |