

€37.38/ pieceexcl. VAT
€45.23incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GOODALL |
Type | SPIRALEX HD |
Material | AISI 430 |
Clamping range | from 200 to 215 mm |
Maximum operating pressure | 1.01 bar |
Maximum operating pressure | 14.64 psi |