

€21.39/ pieceexcl. VAT
€25.88incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GOODALL |
Type | SPIRALEX HD |
Material | AISI 430 |
Clamping range | from 150 to 165 mm |
Maximum operating pressure | 1.33 bar |
Maximum operating pressure | 19.29 psi |