

€24.31/ pieceexcl. VAT
€29.42incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GOODALL |
Type | SPIRALEX HD |
Material | AISI 430 |
Clamping range | from 125 to 140 mm |
Maximum operating pressure | 1.59 bar |
Maximum operating pressure | 23.06 psi |