

€20.54/ pieceexcl. VAT
€24.85incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GOODALL |
Type | SPIRALEX HD |
Material | AISI 430 |
Clamping range | from 100 to 115 mm |
Maximum operating pressure | 1.98 bar |
Maximum operating pressure | 28.42 psi |