

€56.10/ pieceexcl. VAT
€67.88incl. VAT
Sold per: 10Min. order: 10
65 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GOODALL |
Type | SPIRALEX FST |
Material | AISI 430 |
Clamping range | from 60 to 65 mm |
Tape width | 9 mm |