

€3.65/ pieceexcl. VAT
€4.42incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GOODALL |
Type | FIXXED WG |
Material | AISI 316 |
Clamping range | from 226 to 256 mm |
Tape width | 12 mm |