GOODALL

GOODALL Hose clamp FIXXED POWER 2B stainless steel 316/W5 70-80

  • ERIKS:11184737
Image 1
Save to list

€85.46/ pieceexcl. VAT

€103.41incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Fixxed Power
Material
AISI 316
Tape width
24 mm
Clamping range
from 71 to 80 mm