

€200.79/ pieceexcl. VAT
€242.96incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 16/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GOODALL |
Type | Fixxed Power |
Material | AISI 316 |
Tape width | 24 mm |
Clamping range | from 206 to 215 mm |