

€96.90/ pieceexcl. VAT
€117.25incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GOODALL |
Type | 2 bolts clamp |
Material | AISI 316 |
Tape width | 24 mm |
Clamping range | from 110.1 to 120 mm |