

€12.80/ pieceexcl. VAT
€15.49incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GOODALL |
Type | 2 bolts clamp |
Material | AISI 316 |
Tape width | 24 mm |
Clamping range | from 100.1 to 110 mm |