

€23.28/ pieceexcl. VAT
€28.17incl. VAT
Sold per: 10Min. order: 10
3 In stock - Estimated delivery date 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GOODALL |
Type | 2 bolts clamp |
Material | AISI 304 |
Tape width | 26 mm |
Clamping range | from 212 to 237.9 mm |