

€5.53/ pieceexcl. VAT
€6.69incl. VAT
48 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GOODALL |
Type | 2 bolts clamp |
Material | Steel |
Tape width | 24 mm |
Clamping range | from 79 to 89.9 mm |
Surface protection | Cr6-free zinc plated |