

€10.09/ pieceexcl. VAT
€12.21incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GOODALL |
Type | 2 bolts clamp |
Material | Steel |
Tape width | 26 mm |
Clamping range | from 188 to 212.9 mm |
Surface protection | Cr6-free zinc plated |