

€9.31/ pieceexcl. VAT
€11.27incl. VAT
44 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GOODALL |
Type | 2 bolts clamp |
Material | Steel |
Tape width | 26 mm |
Clamping range | from 146 to 162.9 mm |
Surface protection | Cr6-free zinc plated |