

€6.21/ pieceexcl. VAT
€7.51incl. VAT
6 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GOODALL |
Type | 2 bolts clamp |
Material | Steel |
Tape width | 24 mm |
Clamping range | from 101 to 111.9 mm |
Surface protection | Cr6-free zinc plated |