GOODALL

GOODALL Hose clamp FIXXED POWER 1B stainless steel 304/W4 162-174

  • ERIKS:11903329
Image 1
Save to list

€12.03/ pieceexcl. VAT

€14.56incl. VAT

Estimated delivery date - 07/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Fixxed Power
Material
AISI 304
Clamping range
from 162 to 174 mm
Tape width
26 mm