GOODALL

GOODALL Hose clamp FIXXED POWER 1B stainless steel 304/W4 122-130

  • ERIKS:11903325
Image 1
Save to list

€7.32/ pieceexcl. VAT

€8.86incl. VAT

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Fixxed Power
Material
AISI 304
Clamping range
from 122 to 130 mm
Tape width
24 mm