

€0.94/ pieceexcl. VAT
€1.14incl. VAT
Sold per: 100Min. order: 100
112 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GOODALL |
Type | Fixxed Power |
Material | Steel galvanised |
Clamping range | from 26 to 28 mm |
Tape width | 18 mm |